ANSELL 11-531 Hyflex Lightweight Cut Resistant Industrial Gloves

Item: AH9NAC
Model: 11-531
Cross Ref: 40LJ54
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$29.16
5% off
$27.70 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 4160
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 568
Ansi Puncture Newtons 114N
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 4
Coating Nitrile
Coating Coverage Palm
Coating Material Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Black, Gray
Cuff Knit
Cuff Style Knit
Cut Gun
Double Dipped No
En 388 Rating 4X42B
Fda Compliant No
Finger Style Full Finger
Finish, Coating Rough Coating
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 9 1/2"
Glove Liner Material Fiberglass, PTFE, Nylon, Spandex
Glove Performance High Dexterity
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Intercept
Knit Material Color Gray
Knuckle Padding Material None
Latex-free Yes
Length 9 1/2"
Liner Material HPPE, Spandex
Palm Material Nitrile
Puncture Resistant Yes
Silicone Free Yes
Size 10
Size-alpha XL
Stitching Material Polyester
Thickness 18 ga.
Thumb Style Full
Touchscreen Compatible No

Shipping Information

Height (cm) 11.94
Length (cm) 24.64
Width (cm) 12.45
Country Of Origin LK
Weight (kg) 0.045

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies