ANSELL 11-518V Hyflex Cut Resistant Gloves

Item: AF6RGW
Model: 11-518V
Cross Ref: 20GY62
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$22.16
5% off
$21.05 /unit (ex. VAT)
This product can only be shipped in multiples of 6
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 1000
Abrasion Resistant Yes
Ansi Cut Grams 627
Ansi Puncture Newtons Greater Than 20N
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Back Material Dyneema
Coating Polyurethane Coating
Coating Coverage Palm
Coating Material Polyurethane
Coating Texture Smooth
Color Blue
Cuff Knit Wrist
Cut Gun
Cut Resistant Yes
Direction Left, Right
Finger Material Polyurethane
Finger Style Full Finger
Finish, Coating Smooth
Glove Length 7"
Length 7"
Liner Material Dyneema
Palm Material Polyurethane
Puncture Resistant Yes
Silicone Free No
Size 7
Stitching Material Dyneema, Nylon, Spandex
Thumb Style Wing

Shipping Information

Height (cm) 4.45
Length (cm) 37.15
Width (cm) 9.21
HS Code 6116105520
Weight (kg) 0.027
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies