ANSELL 11-518 Hyflex Ultralight Polyurethane Cut Resistant Gloves

Item: AC6UFB
Model: 11-518
Cross Ref: 36H136
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$16.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 2000
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 627
Ansi Puncture Newtons 20N
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Coating Polyurethane Coating
Coating Coverage Palm
Coating Material Polyurethane
Coating Texture Sandy
Coating Type Dipped
Color Blue
Cuff Elastic Knit
Cuff Style Knit
Cut Resistant Yes
Double Dipped No
Fda Compliant No
Finish, Coating Smooth
Glove Coating Color Blue
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 8 3/4"
Glove Performance General Purpose
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Dyneema Diamond
Knit Material Color Blue
Latex-free No
Liner Material Dyneema Diamond HPPE
Puncture Resistant Yes
Silicone Free No
Size 6
Size-alpha XS
Thickness 18 ga.
Touchscreen Compatible No

Shipping Information

Height (cm) 9.65
Length (cm) 21.84
Width (cm) 11.68
HS Code 6116105520
Country Of Origin KR
Weight (kg) 0.0045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies