Get it by Nov 14, Thursday
Payment
Delivery
Item | Cut Resistant Gloves |
---|---|
Abrasion Resistant | Yes |
Ansi/isea Abrasion Level | 4 |
Ansi/isea Cut Level | 4 |
Ansi/isea Puncture Level | 4 |
Coating Coverage | Palm |
Coating Finish | Slightly Course Hybrid Foamed |
Coating Material | Nitrile |
Color | Yellow/Green |
Cuff | Knit |
Cut | Clute |
---|---|
Cut Resistant | Yes |
Finger Style | Full |
Gauge | 13 |
Liner Material | Stainless Steel |
Puncture Resistant | No |
Size | XS |
Suggested Use Environment | Dry/Light Oil |
Thumb Style | Straight |
Ansell HyFlex 11-511 Series cut-resistant gloves reduce the risk of injuries from sharp objects or blades. They are ideal for workers in the construction, manufacturing, food processing, automotive and woodworking facilities. These gloves incorporate INTERCEPT cut resistance technology that protects hands from cuts, abrasions and punctures. In addition, these safety gloves improve worker morale, as employees feel more secure and confident when using cut-resistant gloves, leading to increased job satisfaction and productivity.
Height (cm) | 11.68 |
---|---|
Length (cm) | 11.18 |
Width (cm) | 24.13 |
HS Code | 6116105530 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.05 |