Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 3 |
| Coating | Nitrile |
| Coating Coverage | Palm |
| Coating Material | Nitrile |
| Coating Texture | Sandy |
| Color | Black, Yellow |
| Cuff | Knit |
| Cut | Clute |
| Cut Resistant | Yes |
|---|---|
| Finger Style | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Coverage | Palm |
| Glove Length | 8 1/4" |
| Liner Material | Kevlar |
| Puncture Resistant | No |
| Silicone-free | No |
| Size | XS |
| Size- Alpha | XS |
| Thumb Style | Straight |
| standard | ASTM F1790-97, ASTM D3389-94 |
Ansell HyFlex 11-510 cut-resistant gloves protect against cuts and mechanical risks in industrial settings, particularly in press shop operations. These gloves are ideal for safely handling sharp-edged metal sheets, panels and parts, making them valuable in the automotive, machinery and equipment sectors.
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 24.13 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.04 |