ANSELL 11-427 Hyflex Abrasion Resistant Medium Duty Safety Gloves

Item: AH9NFU
Model: 11-427
Cross Ref: 40LL66
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$21.23
5% off
$20.17 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 5173
Abrasion Resistant Yes
Ansi Cut Grams 711
Ansi Puncture Newtons 103.9N
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Base Coating Coverage Palm
Base Coating Material Water Based Polyurethane, Nitrile
Coating Polyurethane Coating
Coating Coverage Palm And Fingertips
Coating Material Polyurethane
Coating Texture Smooth
Color Gray, Yellow
Cuff Knit Wrist
Cut Gun
Finger Style Full Finger
Finish, Coating Smooth
Gauge 13 ga.
Glove Coating Coverage 3/4
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 9 1/2"
Glove Style Knit
Hand Protection Style Glove
Knit Material Intercept
Knuckle Padding Material Polyurethane
Latex-free No
Length 9 1/2"
Liner Material High Performance Polyethylene
Palm Material Polyurethane
Puncture Resistant Yes
Silicone Free Yes
Size 7
Size-alpha S
Thumb Style Full

Product Details

Ansell Hyflex 11-427 abrasion-resistant medium duty safety gloves are ideal for tasks that demand protection against abrasions and mechanical hazards. They are used in metalworking, automotive assembly, construction and general manufacturing operations.

Shipping Information

Height (cm) 1.78
Length (cm) 21.34
Width (cm) 8.64
Country Of Origin PT
Weight (kg) 0.045

Features

  • These gloves feature a water-based polyurethane coating, ensuring durability while aligning with eco-conscious practices and reducing environmental impact.
  • They offer the advantage of being free from DMF (Dimethylformamide) and silicone, reducing health risks.
  • These gloves provide contact heat resistance up to 100 degrees C and further feature the INTERCEPT cut technology, enhancing their cut-resistant properties while ensuring user safety in tasks where sharp objects are handled.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies