ANSELL 11-421 Hyflex Abrasion Resistant Light Duty Gloves

Item: AH9NFZ
Model: 11-421
Cross Ref: 40LL71
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$13.44
5% off
$12.77 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 4813
Abrasion Resistant Yes
Ansi Cut Grams 1523
Ansi Puncture Newtons 56.5N
Ansi/isea Abrasion Level 6
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 4
Base Coating Coverage Palm
Base Coating Material Water Based Polyurethane
Coating Polyurethane Coating
Coating Coverage Palm And Fingertips
Coating Material Polyurethane
Coating Texture Smooth
Color Black, Gray
Cuff Knit Wrist
Cut Gun
Finger Style Full Finger
Finish, Coating Smooth
Gauge 13 ga.
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 9 1/4"
Glove Style Knit
Knit Material Nylon
Knuckle Padding Material None
Latex-free No
Length 12"
Liner Material Nylon
Palm Material Polyurethane
Puncture Resistant Yes
Series HYFLEX 11-421 Series
Silicone Free Yes
Size 7
Size-alpha S
Thumb Style Full

Product Details

Ansell Hyflex 11-421 abrasion-resistant light-duty gloves are ideal for handling rough or abrasive materials and are used in machine operation, construction and general maintenance tasks. They provide additional protection against abrasions and minor cuts while ensuring the dexterity and flexibility required for delicate or intricate tasks. These gloves are suitable for industrial and manufacturing settings where protection against abrasions is crucial.

Shipping Information

Height (cm) 10.67
Length (cm) 22.35
Width (cm) 11.94
Weight (kg) 0.0225

Features

  • These gloves feature a water-based polyurethane coating that make them waterproof and durable, reducing environmental impact.
  • They are DMF (Dimethylformamide) and silicone free, making them safer to use and particularly suitable for applications like spray-painting where chemical hazards are a concern.
  • These gloves have fine and stretchable stitches, providing a comfortable fit for extended wear and ensuring optimal dexterity.
  • They withstand washing at temperatures of up to 40 degree C, making them easy to clean and maintain for extended use.
  • These gloves offer a palm-coated finishing, ensuring a secure grip and added protection.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies