ANSELL 11-318 Hyflex Lightweight Industrial Gloves

Item: AG2ABV
Model: 11-318
Cross Ref: 30ZC42
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$23.72
5% off
$22.53 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 792
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 0
Back Material Dyneema
Coating Coverage Uncoated
Coating Material Uncoated
Coating Type Uncoated
Color White
Cuff Knit Wrist
Cuff Style Knit
Double Dipped No
En 388 Rating XX4XB
Fabric Weight 18 ga.
Fda Compliant No
Finger Style Full Finger
Finish, Coating Uncoated
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 8"
Glove Liner Material Dyneema
Glove Performance Light Duty
Glove Style Knit
Hand Ambidextrous
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Dyneema Diamond
Knit Material Color Gray
Latex-free Yes
Length 8"
Liner Material Dyneema
Puncture Resistant No
Silicone Free Yes
Size 6
Size-alpha XS
Suggested Use Environment Dry
Thickness 18 ga.
Thumb Style Regular
Touchscreen Compatible No

Product Details

Ansell HyFlex 11-318 lightweight industrial gloves are designed for safeguarding against abrasions, cuts and exposure to oils, thus enhancing workplace safety while mitigating the potential for hand injuries. These gloves are used in applications including automotive assembly, electronics manufacturing and general material handling duties.

Shipping Information

Height (cm) 7.37
Length (cm) 23.88
Width (cm) 14.22
HS Code 6116938800
Weight (kg) 0.018

Features

  • They feature an ultralight 18-gauge design with ultra comfort and touchscreen compatibility, ensuring that users can perform tasks with precision and use digital devices without removing the gloves.
  • These gloves have process-safe attributes such as being silicone-free, anti-static and low linting for use in sensitive environments where contamination or static discharge must be minimised.
  • They come with Dyneema diamond technology fibre for resistance against sharp objects, ensuring hand safety in cutting and handling tasks.
  • They comply with Oeko-Tex certification, ensuring that these PPE gloves are free of harmful substances.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies