ANSELL Natural Rubber Gloves

Item: AF9DDZ
Model: G31H
Cross Ref: 29UU28
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$4.67
5% off
$4.44 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Gloves
Accelerator Free No
Ansi/isea Abrasion Cycles 500
Ansi/isea Abrasion Level 2
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Coated
Chlorinated/non Chlorinated Non Chlorinated
Color Beige
Cuff Straight
Cuff Style Straight
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Not Rated
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Diamond
Glove Coating Color Natural
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 13"
Glove Liner Material Unlined
Glove Material Natural Rubber , Natural Rubber Latex
Glove Size 6
Glove Style Chemical
Glove Texture Smooth
Glove Texture Location Smooth
Glove Thickness 13.77 mil.
Insulated No
Latex-free No
Length 13"
Liner Material Unlined
Silicone Free No
Size 6.5
Sterile/non-sterile Non Sterile
Supported/unsupported Unsupported
Thickness 15 mil.

Product Details

Ansell G31H natural rubber gloves are used in healthcare settings, laboratories and industrial applications. They provide a reliable barrier against chemicals, pathogens and biological contaminants, safeguarding users from potential risks and infections.

Shipping Information

Height (cm) 30
Length (cm) 6.3
Width (cm) 13.31
HS Code 4015190002
Weight (kg) 0.045

Features

  • They have a low modulus for minimal hand fatigue and enhanced comfort.
  • These gloves feature raised diamond grip finish on the palm and fingers, providing a good dry grip.
  • They have an unflocked natural rubber design and a beaded cuff for ease of installation.
  • These gloves offer a strong yet sensitive formulation, providing good tear resistance and easy donning.

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies