-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 17000V AC |
| Ac Test Voltage | 20000V |
| Color | Yellow |
| Cuff End Color | Yellow |
| Cuff Style | Straight |
| Electrical Insulating Glove Color | Yellow |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 16" |
| Glove Material | Rubber |
| Glove Size | 8 |
|---|---|
| Included | Pair Electrical Insulating Gloves |
| Length | 16" |
| Material | Natural Rubber |
| Max. Use Voltage | 17000V AC/25500V DC |
| Max. Use Voltage (dc) | 25500V DC |
| Proof Test Voltage (ac) | 20000V AC |
| Proof Test Voltage (dc) | 50000V DC |
| Size | 8 |
| Voltage Class | Class 2 |
| standard | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
| Height (cm) | 55.1 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 39.9 |
| HS Code | 4015191050 |
|---|---|
| Weight (kg) | 0.77 |