-
Select Country
- Source Now
Get it by Nov 18, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 17000V AC |
| Ac Test Voltage | 20000V |
| Brand And Series | Activarmr |
| Color | Yellow |
| Cuff Style | Straight |
| Cuff-end Color | Yellow |
| Electrical Insulating Glove Color | Yellow |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 14" |
| Glove Materials | Rubber |
|---|---|
| Glove Size | 8 |
| Includes | Pair Electrical Insulating Gloves |
| Material | Natural Rubber |
| Max. Use Voltage | 17000V AC/25500V DC |
| Max. Use Voltage (dc) | 25500V DC |
| Proof Test Voltage (ac) | 20000V AC |
| Proof Test Voltage (dc) | 50000V DC |
| Size | 8 |
| Voltage Class | Class 2 |
| Standards | ASTM D120-09, OSHA 1910.137, OSHA 1910.268, NFPA 70E, EN60903 |
| Height (cm) | 55.1 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 39.9 |
| HS Code | 4015191050 |
|---|---|
| Weight (kg) | 0.74 |