-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 1000V AC |
| Ac Test Voltage | 5000V |
| Brand And Series | Activarmr |
| Color | Yellow |
| Cuff Style | Straight |
| Cuff-end Color | Yellow |
| Electrical Insulating Glove Color | Yellow |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Materials | Rubber |
| Glove Size | 7 |
|---|---|
| Includes | Pair Electrical Insulating Gloves |
| Length | 11" |
| Material | Natural Rubber |
| Max. Use Voltage | 1000V AC/1500V DC |
| Max. Use Voltage (dc) | 1500V DC |
| Proof Test Voltage (ac) | 5000V AC |
| Proof Test Voltage (dc) | 20000V DC |
| Size | 7 |
| Voltage Class | Class 0 |
| standard | ASTM, NFPA, OSHA, CSA AND EN |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 19.81 |
| HS Code | 4015190002 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.29 |