ANSELL Class 0 Electrical Gloves, 14 Inch, Black

Item: AF8BGM
Model: CLASS 0 B 14
Cross Ref: 24TN14
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$131.75 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Electrical Gloves
Ac Max. Use Voltage 1000V AC
Ac Test Voltage 5000V
Color Black
Cuff End Color Black
Cuff Style Straight
Electrical Insulating Glove Color Black
Electrical Insulating Type Type I
Glove Hand Style Left And Right
Glove Length 14"
Glove Material Rubber
Glove Size 7
Included Pair Electrical Insulating Gloves
Length 14"
Material Natural Rubber
Max. Use Voltage 1000V AC/1500V DC
Max. Use Voltage (dc) 1500V DC
Proof Test Voltage (ac) 5000V AC
Proof Test Voltage (dc) 20000V DC
Size 7
Voltage Class Class 0

Shipping Information

Height (cm) 35.61
Length (cm) 35.56
Width (cm) 39.9
HS Code 4015191050
Weight (kg) 0.315

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies