-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 3000 |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Force | 60N |
| Ansi/isea Puncture Level | 3 |
| Anti Static | No |
| Biodegradable | Non-Biodegradable |
| Chemical Glove Features | Chlorinated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Green |
| Cuff | Straight |
| Cuff Style | Gauntlet |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type A-JKLOPT |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
| Finish | Smooth |
| Glove Coating Color | Green |
| Glove Coating Finish | Sandy |
| Glove Construction | Rubber |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 13" |
| Glove Liner Material | Cotton Flocked |
| Glove Material | Nitrile |
| Glove Size | 6 |
| Glove Style | Chemical |
| Glove Texture | Smooth |
| Glove Texture Location | Smooth |
| Glove Thickness | 18.11 mil. |
| Insulated | No |
| Latex-free | Yes |
| Length | 13" |
| Liner Material | Flock |
| Silicone Free | Yes |
| Size | 6 |
| Sterile/non-sterile | Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 15 mil. |
| standard | ANSI, CE RATED, EN 388, EN 347, EN 374, FDA |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 17.78 |
| HS Code | 3926201050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.05 |

