ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves

Item: AD2JQL
Model: 37-155
Cross Ref: 3PXG9
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$6.99
5% off
$6.64 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles 3000
Ansi/isea Abrasion Level 4
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Chlorinated, Coated, Recyclable
Chlorinated/non Chlorinated Chlorinated
Color Green
Cuff Straight
Cuff Style Gauntlet
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Type A-JKLOPT
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Smooth
Glove Coating Color Green
Glove Coating Finish Sandy
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 13"
Glove Liner Material Unlined
Glove Material Nitrile
Glove Size 7
Glove Style Chemical
Glove Texture Smooth
Glove Texture Location Smooth
Glove Thickness 15 mil.
Insulated No
Latex-free Yes
Length 13"
Liner Material Unlined
Silicone Free Yes
Size 7
Sterile/non-sterile Sterile
Supported/unsupported Unsupported
Thickness 15 mil.

Shipping Information

Height (cm) 9.4
Length (cm) 34.54
Width (cm) 16
HS Code 3926201050
Country Of Origin MX
Weight (kg) 0.054

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies