Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gloves |
|---|---|
| Ansi/isea Abrasion Level | 2 |
| Ansi/isea Puncture Level | 0 |
| Color | Pink |
| Cuff | Beaded |
| Finish | Smooth |
| Glove Length | 13" |
| Glove Material | Natural Rubber |
| Glove Size | 6.5 |
| Glove Texture Location | Smooth |
|---|---|
| Glove Thickness | 8.5 mil. |
| Length | 13" |
| Liner Material | Flock |
| Size | 6.5 |
| Supported/unsupported | Unsupported |
| Thickness | 17 mil. |
| standard | 21CFR, EN420, EN388 AND EN374 |
Ansell Alphatec G12P Series natural rubber gloves are used in the manufacturing, automotive and chemical processing industries. They protect the user against chemicals, oils and solvents, ensuring safety and dexterity in demanding work environments where hand protection is essential.
| Height (cm) | 30 |
|---|---|
| Length (cm) | 6.4 |
| Width (cm) | 13.31 |
| HS Code | 4015190002 |
|---|---|
| Weight (kg) | 0.05 |
