ANSELL 88-394 Alphatec Unlined Chemical Resistant Gloves

Item: AB3DLG
Model: 88-394
Cross Ref: 1RL43
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$3.61
5% off
$3.43 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Ansi/isea Abrasion Cycles 1000
Ansi/isea Abrasion Level 3
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Chlorinated, Coated
Chlorinated/non Chlorinated Chlorinated
Color Beige
Cuff Pinked
Cuff Style Pinked
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Not Rated
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Embossed
Glove Coating Color Natural
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Unlined
Glove Material Latex , Natural Rubber Latex
Glove Size 7
Glove Style Chemical
Glove Texture Fish Scale
Glove Texture Location Palm And Fingers
Glove Thickness 20 mil.
Insulated No
Latex-free No
Length 12"
Liner Material Unlined
Silicone Free Yes
Size 7
Sterile/non-sterile Sterile
Supported/unsupported Unsupported
Thickness 20 mil.

Product Details

Ansell AlphaTec 88-394 Series unlined chemical resistant gloves are used in the chemical, oil& gas and petrochemical industries. They ensure safety and dexterity in demanding work environments.

Shipping Information

Height (cm) 10.16
Length (cm) 27.94
Width (cm) 12.7
HS Code 4015191010
Country Of Origin TH
Weight (kg) 0.045

Features

  • These yellow coloured gloves ensure high visibility and easy identification in low light working environments.
  • They have a pinked cuff for a secure and comfortable fit and for reduced risk of slippage during use.
  • These gloves offer embossed finish for enhanced grip and dexterity for precise handling.
  • They have an unlined liner for easy breathability and comfort during extended wear, reducing hand fatigue.
  • These gloves are made of latex for reliable protection and durability.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies