ANSELL 88-390 Alphatec Neoprene Natura Latex Chemical Resistant Gloves

Item: AC3VLA
Model: 88-390
Cross Ref: 2WLF3
Check Availability
In Stock

Get it by Jan 22, Thursday

Size
$3.16
10% off
$2.84 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Anti-static No
Biodegradable Non-Biodegradable
Brand And Series Ansell Alphatec 88-390
Chlorinated/non Chlorinated Non Chlorinated
Color Beige
Cuff Pinked
Cuff Style Pinked
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Not Rated
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Smooth
Glove Coating Color Beige
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Unlined
Glove Material Natural Latex, Neoprene
Glove Materials Natural Rubber Latex, Neoprene
Glove Size 7
Glove Style Chemical
Glove Texture Smooth
Glove Texture Location Smooth
Glove Thickness 13 mil.
Insulated No
Latex-free No
Length 12"
Liner Material Unlined
Silicone-free No
Size 7
Standards 21 Cfr 177.2600
Sterile/non-sterile Non-Sterile
Supported/unsupported Unsupported
Thickness 13 mil.

Product Details

Ansell Alphatec 88-390 Series neoprene natural latex chemical resistant gloves are used in the chemical processing, pharmaceutical and manufacturing industries. They offer critical hand protection against hazardous chemicals, ensuring safety & dexterity in demanding work environments.

Shipping Information

Height (cm) 7.87
Length (cm) 27.69
Width (cm) 14.99
HS Code 4015191050
Country Of Origin TH
Weight (kg) 0.04

Features

  • These biodegradable gloves are non-chlorinated for minimised potential harm to the environment during disposal.
  • They feature a dual layer design for enhanced protection and durability during handling tasks.
  • These beige coloured gloves feature pinked cuff style for easy identification and a secure fit, reducing the risk of slippage during use.
  • They are made of rubber for reliable protection and durability in harsh working conditions.
  • These gloves come with an unlined liner for improved breathability and comfort during extended wear.