-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Anti Static | No |
| Biodegradable | Non-Biodegradable |
| Chemical Glove Features | Chlorinated, Coated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Blue |
| Cuff Style | Pinked |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type B-KPT |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Glove Coating Color | Blue |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Length | 11 3/4" |
| Glove Liner Material | Unlined |
|---|---|
| Glove Material | Latex , Natural Rubber Latex |
| Glove Size | 7 |
| Glove Style | Chemical |
| Glove Texture | Fish Scale |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 17 mil. |
| Insulated | No |
| Latex-free | No |
| Length | 12" |
| Liner Material | Unlined |
| Silicone Free | Yes |
| Size | 7 |
| Sterile/non-sterile | Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 17 mil. |
| standard | FDA, CE 0493, EN ISO 374-1:2016 TYPE B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.05 |