ANSELL 87-224 Alphatec Neoprene Natura Latex Chemical Resistant Gloves

Item: AC3BAB
Model: 87-224
Cross Ref: 2RA58
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$5.93
5% off
$5.63 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant
Ansi/isea Abrasion Cycles 1000
Ansi/isea Abrasion Level 3
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Coated
Chlorinated/non Chlorinated Non Chlorinated
Color Blue, Yellow
Cuff Style Pinked
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Type A-AKLNPT
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi, Virus
Finish Diamond
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Insulation Material Cotton Flocked
Glove Length 13"
Glove Liner Material Cotton Flocked
Glove Material Natural Latex, Neoprene , Natural Rubber Latex, Neoprene
Glove Size 8
Glove Style Chemical
Glove Texture Diamond
Glove Texture Location Fingers Only
Glove Thickness 27 mil.
Insulated Yes
Latex-free No
Length 13"
Liner Material Flock
Min. Temp. Not Rated
Silicone Free Yes
Size 8
Sterile/non-sterile Non Sterile
Supported/unsupported Supported
Thickness 27 mil.

Product Details

Ansell AlphaTec 87-224 Series neoprene natural latex chemical resistant gloves are used in chemical, pharmaceutical and laboratory work applications. They offer vital protection against chemical substances, ensuring safety and dexterity in potentially hazardous environments.

Shipping Information

Height (cm) 10.16
Length (cm) 31.75
Width (cm) 14.73
HS Code 4015191050
Country Of Origin MY
Weight (kg) 0.09

Features

  • These gloves feature a pinked cuff style for a secure fit for a reduced risk of slippage during use.
  • They offer extended coverage of 13 inches for shielding the hands and arms from hazards and contaminants in challenging work environments.
  • These gloves have a diamond texture located on the fingers for enhanced grip and dexterity.
  • They offer EN ISO 374-5 rated microorganism protection against bacteria, fungi and virus for a high level of hygiene and safety.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies