ANSELL 87-209 Alphatec Natural Rubber Latex Gloves

Item: AF9DDU
Model: ASTROFLEX
Cross Ref: 29UU15
Check Availability
In Stock

Get it by Monday, Jul 27

Size
$21.47
5% off
$20.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Gloves
Ansi/isea Abrasion Level 2
Ansi/isea Cut Level A2
Ansi/isea Puncture Level 1
Color Blue
Cuff Straight
Finish Rough
Glove Length 12"
Glove Material Natural Rubber Latex
Glove Size 10
Glove Texture Location Palm And Fingers
Glove Thickness 50 mil.
Length 13"
Liner Material Cotton
Size 10
Supported/unsupported Supported
Texture Rough
Thickness 50 mil.

Product Details

Ansell Alphatec 87-209 gloves are ideal for handling hazardous chemicals in laboratories and medical procedures due to their excellent dexterity & protection properties. These Ansell Astroflex gloves are used in medical settings, research laboratories and industrial workplaces.

Shipping Information

Height (cm) 30
Length (cm) 6.4
Width (cm) 13.31
HS Code 6116100000
Weight (kg) 0.135

Features

  • They have a blue coating colour, which helps with easy identification and offers a distinct appearance.
  • These Ansell Astroflex gloves feature natural latex rubber construction for superior flexibility and protection.
  • They have a gauntlet cuff to extend protection to the wrist & lower forearm.
  • These gloves feature a crinkle finish grip design for enhanced grip and handling.
  • They have rough exterior finish to provide confident handling in both wet and dry conditions.
  • These Ansell Astroflex gloves feature a 13-gauge seamless nylon liner, providing durability and comfort.
  • They incorporate an anatomical design that enhances the flexibility & dexterity of the safety gloves.

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies