-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Force | 20N |
| Ansi/isea Puncture Level | 2 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 87-208 |
| Chemical Glove Features | Chlorinated, Coated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Orange |
| Cuff | Straight |
| Cuff Style | Pinked |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type A-AKLOPS |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Diamond |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Cotton Flocked |
|---|---|
| Glove Length | 13" |
| Glove Liner Material | Cotton Flocked |
| Glove Material | Latex |
| Glove Materials | Natural Rubber Latex |
| Glove Size | 7 |
| Glove Style | Chemical |
| Glove Texture | Diamond |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 29 mil. |
| Insulated | Yes |
| Latex-free | No |
| Length | 13" |
| Liner Material | Flock |
| Min. Temp. | Not Rated |
| Silicone-free | Yes |
| Size | 7 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 29 mil. |
| standard | EN ISO 374-1:2016 TYPE A, EN ISO 374-5:2016, EN 388 X121X, EN 374 AJK, EN 388 X121 |
Ansell AlphaTec 87-208 gloves are used in the pharmaceutical and chemical manufacturing industries. These pink-cuffed gloves offer essential protection against chemicals and contaminants for enhanced safety and dexterity for workers in hazardous environments.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 17.78 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.09 |