ANSELL 87-198 Alphatec Pink Chemical Resistant Gloves

Item: AB3DKY
Model: 87-198
Cross Ref: 1RL35
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$3.33 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant, Cut Resistant
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Chlorinated, Coated
Chlorinated/non Chlorinated Chlorinated
Color Yellow
Cuff Pinked
Cuff Style Pinked
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Not Rated
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Embossed
Glove Coating Color Yellow
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Insulation Material Cotton Flocked
Glove Length 12"
Glove Liner Material Cotton Flocked
Glove Material Latex , Natural Rubber Latex
Glove Size 7
Glove Style Chemical
Glove Texture Fish Scale
Glove Texture Location Fingers Only
Glove Thickness 17 mil.
Insulated Yes
Latex-free No
Length 12"
Liner Material Flock
Min. Temp. Not Rated
Silicone Free Yes
Size 7
Sterile/non-sterile Non Sterile
Supported/unsupported Unsupported
Thickness 17 mil.

Product Details

Ansell AlphaTec 87-198 Series chemical-resistant gloves find crucial applications in laboratories and manufacturing, healthcare, agriculture and automotive sectors. These specialised hand coverings are useful where workers are exposed to corrosive, toxic or irritating materials. The primary benefit of these gloves is that they act as a barrier between the skin and hazardous chemicals, preventing burns, skin irritation and absorption of harmful substances.

Shipping Information

Height (cm) 10.16
Length (cm) 30.48
Width (cm) 15.24
HS Code 4015191050
Country Of Origin TH
Weight (kg) 0.045

Features

  • Ansell AlphaTec 87-198 Series chemical-resistant gloves contain a 100% cotton inside to absorb sweat and promote comfort.
  • They are constructed of 100% pure natural rubber latex for dexterity and tactility.
  • These VersaTouch gloves have been wax-treated to repel water.
  • They include pinked cuffs for better edge grip and easy on / off.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies