-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 87-155 |
| Chemical Glove Features | Chlorinated, Coated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Blue |
| Cuff | Pinked |
| Cuff Style | Pinked |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Not Rated |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Fishscale |
| Glove Coating Color | Blue |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Length | 12" |
|---|---|
| Glove Liner Material | Cotton Flocked |
| Glove Material | Latex |
| Glove Materials | Natural Rubber |
| Glove Size | 7 |
| Glove Style | Chemical |
| Glove Texture | Fish Scale |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 16 mil. |
| Insulated | No |
| Latex-free | No |
| Length | 12" |
| Liner Material | Flock |
| Silicone-free | Yes |
| Size | 7 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 17 mil. |
| standard | EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA |
Ansell AlphaTec 87-155 Series chemical-resistant gloves protect workers from harmful chemicals and substances. They find applications in laboratories, manufacturing, agriculture and healthcare facilities. In laboratories, scientists use chemical-resistant gloves when handling chemicals to avoid burns or skin reactions. Similarly, in manufacturing, workers use these gloves to safeguard against contact with dangerous solvents and acids. Moreover, in agriculture, pesticides and fertilisers can be harmful, so farmers wear chemical-resistant gloves to prevent exposure.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 14.73 |
| HS Code | 6116104820 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.05 |