ANSELL 58-430 Alphatec Chemical Resistant Gloves

Item: AG4YPK
Model: 58-430
Cross Ref: 35HW80
Check Availability
In Stock

Get it by Friday, Oct 16

Size
$14.36
5% off
$13.64 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles 10000
Ansi/isea Abrasion Level 5
Ansi/isea Puncture Force 20N
Ansi/isea Puncture Level 2
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Coated
Chlorinated/non Chlorinated Non Chlorinated
Color Gray
Cuff Straight
Cuff Style Straight
Dual Layer No
En 388 Impact Rated No
En Iso 374 Chemical Rating Type A-JKLOPT
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Textured
Glove Coating Coverage Full
Glove Coating Finish Sandy
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Cotton
Glove Material Nitrile
Glove Size 7
Glove Style Chemical
Glove Texture Grain
Glove Texture Location Fully
Glove Thickness 12 mil.
Insulated No
Latex-free No
Length 12"
Liner Material Flock
Silicone Free No
Size 7
Sterile/non-sterile Non Sterile
Supported/unsupported Unsupported
Thickness 12 mil.

Shipping Information

Height (cm) 20.32
Length (cm) 27.94
Width (cm) 12.7
HS Code 4015191050
Weight (kg) 0.0828

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies