Get it by Oct 25, Friday
Payment
Delivery
Item | Bib Apron |
---|---|
Closure Type | Ties |
Color | Yellow |
Color Family | Yellows |
Length | 45" |
Material | PVC/Polyester |
---|---|
Number Of Pockets | 0 |
Seam Style | Sewn |
Size | Universal |
Width | 35" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 15.24 |
HS Code | 3926209010 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.51 |