ANSELL 56-009 Alphatec Medium Duty PVC Protective Aprons

Item: AD8FUB
Model: 56-009
Cross Ref: 4JY17
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
Length
$6.21
5% off
$5.90 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Bib Apron
Apron Material Vinyl
Apron Type Bib
Closure Type Tie
Color Blue
Color Family Blue
Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Length Shin
Liquid Dispersal Type Splash, Spray
Material Vinyl
Neck Closure Tie
No. Of Pockets 0
Overall Length 44"
Product Type Apron
Seam Style Seamless
Size Universal
Thickness 6 mil.
Waist Closure Tie
Width 33"

Shipping Information

Height (cm) 7.62
Length (cm) 25.4
Width (cm) 16.51
HS Code 3926209010
Country Of Origin CN
Weight (kg) 0.1575

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies