-
Select Country
- Source Now
Get it by Jan 27, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A1 |
| Ansi/isea Puncture Level | 2 |
| Color | Green |
| Cuff | Gauntlet |
| Finish | Rough |
| Glove Length | 12" |
| Glove Material | Nitrile |
| Glove Size | 7 |
|---|---|
| Glove Texture Location | Palm And Fingers |
| Glove Thickness | 47 mil. |
| Length | 12" |
| Liner Material | Interlock Knit |
| Size | 7 |
| Supported/unsupported | Supported |
| Texture | Rough |
| Standards | 21 CFR 177.2600 FOR FOOD CONTACT, EN388 |
Ansell AlphaTec 39-122 Series chemical-resistant gloves prevent skin contact with harmful substances, thereby minimising the risk of injuries, chemical burns and contamination. They are used in chemical manufacturing, petrochemical plants, laboratories, pharmaceutical production and automotive sectors.
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 15.24 |
| HS Code | 3926201050 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.09 |