ANSELL 08-354 Alphatec Neoprene Chemical Resistant Gloves

Item: AC8LEG
Model: 08-354
Cross Ref: 3BC92
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$19.60
5% off
$18.62 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Color Green
Cuff Gauntlet
Finish Rough
Glove Material Neoprene
Liner Material Interlock Knit
Size 10
Texture Rough

Product Details

Ansell AlphaTec 08-354 Series neoprene-coated chemical-resistant gloves are ideal for preventing skin irritation, burns and other potential workplace injuries, ensuring the safety and well-being of employees working in environments where chemical exposure is a concern. These gloves are used in chemical manufacturing, petrochemical plants, laboratories and pharmaceutical production. They have neoprene coating, ensuring resistance to chemicals and durability.

Shipping Information

Height (cm) 29.97
Length (cm) 35.05
Width (cm) 17.02
HS Code 4015191050
Country Of Origin LK
Weight (kg) 0.2025

Features

  • These gloves have rough finish for enhanced gripping and abrasion resistance in demanding work environments.
  • AlphaTec 08-354 gloves are latex-free, making them suitable for individuals with latex allergies and minimising the risk of allergic reactions.
  • These gloves come with the advantage of being silicone-free, ensuring use in applications where silicone contamination is a concern.
  • AlphaTec 08-354 gloves are 100% resistant to liquids, providing comprehensive protection against a wide range of chemicals.
  • They have stretchy cotton liners for absorbing perspiration, preventing chafing.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies