ANSELL 08-352 Alphatec Neoprene Chemical Resistant Gloves

Item: AD2JQW
Model: 08-352
Cross Ref: 3PXH9
Check Availability
In Stock

Get it by Friday, Oct 16

Size
$18.89
5% off
$17.95 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Chemical Resistant Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant
Ansi/isea Abrasion Cycles 1000
Ansi/isea Abrasion Level 3
Ansi/isea Puncture Force 60N
Ansi/isea Puncture Level 3
Anti Static Yes
Biodegradable Non-Biodegradable
Chemical Glove Features Coated
Chlorinated/non Chlorinated Non Chlorinated
Color Green
Cuff Gauntlet
Cuff Style Gauntlet
Dual Layer No
Electrostatic Properties Antistatic
En 388 Impact Rated No
En Iso 374 Chemical Rating Type A-AKLMNPT
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi
Finish Rough
Glove Coating Color Green
Glove Coating Finish Rough
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Cotton Interlock
Glove Material Neoprene
Glove Size 7
Glove Style Chemical
Glove Texture Rough
Glove Texture Location Fingers Only
Glove Thickness 55 mil.
Insulated No
Latex-free Yes
Length 12"
Liner Material Interlock Knit
Silicone Free Yes
Size 7
Sterile/non-sterile Non Sterile
Supported/unsupported Supported
Texture Rough

Product Details

Ansell AlphaTec 08-352 chemical-resistant gloves ideal for handling hazardous chemicals, solvents, oils and corrosive substances. These gloves are made from high-quality neoprene, providing excellent resistance to chemicals, punctures, cuts and abrasions. They are used in chemical manufacturing, petrochemical, food processing and pharmaceutical industries. The gloves protect workers from harmful contact with chemicals, ensuring safety and preventing skin irritation or burns.

Shipping Information

Height (cm) 25.4
Length (cm) 34.04
Width (cm) 16.26
HS Code 4015191050
Country Of Origin LK
Weight (kg) 0.1485

Features

  • AlphaTec 08-352 chemical-resistant gloves are 100 percent liquid-proof, guarding against hazardous chemicals and preventing burns.
  • These medium-duty safety gloves possess textured finish to handle wet and slippery components, increasing efficiency.
  • They feature stretchy cotton liners that cushion the hand and absorb sweating, thereby preventing chafing.
  • They grant increased dexterity and facilitate object handling while ensuring convenient donning & doffing and reducing hand fatigue.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies