-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | 1 |
| Ansi/isea Cut Level | A1 |
| Ansi/isea Puncture Level | 0 |
| Color | White |
| Cuff | Gauntlet |
| Glove Length | 15" |
| Glove Material | Laminated Film |
| Glove Size | 6 |
|---|---|
| Glove Texture Location | Smooth |
| Glove Thickness | 2.5 mil. |
| Liner Material | Unlined |
| Size | 6 |
| Supported/unsupported | Unsupported |
| Thickness | 2.5 mil. |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 12.7 |
| HS Code | 3926204050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.05 |
