ANSELL 27-607 Activarmr Heavy Duty Nitrile Coated Safety Gloves

Item: AD2JQA
Model: 27-607
Cross Ref: 3PXF2
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$9.94
5% off
$9.44 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 3
Coating Coverage 3/4
Coating Material Textured
Coating Texture Smooth
Color White, Green
Cuff Style Safety
Glove Coating Coverage 3/4
Glove Coating Material Nitrile
Glove Length 10"
Liner Material Cotton
Silicone Free No
Size M
Size-alpha M
Suggested Use Environment Dry
Thumb Style Wing

Product Details

Ansell ActivArmr Hycron 27-607 Series gloves provide exceptional grip even in wet or oily conditions, ensuring worker safety and control. They are ideal for manufacturing, construction, automotive and logistics operations.

Shipping Information

Height (cm) 18.29
Length (cm) 27.43
Width (cm) 16.26
HS Code 6116104820
Country Of Origin LK
Weight (kg) 0.09

Features

  • They feature PVC and heavy-duty leather construction that is three times tougher, offering abrasion resistance with superior protection against grease and oil.
  • These gloves come with a cotton jersey lining, ensuring long-lasting comfort and protection.
  • They offer reduced surface defect risks due to their silicone-free composition for applications in metal and motor manufacturing, where contaminant-free finishes are critical.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies