ANSELL 27-600 Activarmr Robust Industrial Gloves

Item: AA8ZLL
Model: 27-600
Cross Ref: 1AZ73
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$10.17
5% off
$9.66 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 3
Coating Coverage 3/4
Coating Material Textured
Coating Texture Smooth
Color White, Green
Cuff Style Knit Wrist
Glove Coating Coverage 3/4
Glove Coating Material Nitrile
Glove Length 10"
Liner Material Cotton
Silicone Free No
Size L
Size-numeric 9
Suggested Use Environment Dry
Thumb Style Wing

Product Details

Ansell ActivArmr Hycron 27-600 Series gloves are ideal for excellent grip and are highly resistant to cuts, abrasions and punctures. They are used in heavy-duty construction, mining and manufacturing tasks.

Shipping Information

Height (cm) 15.49
Length (cm) 28.7
Width (cm) 14.73
HS Code 4015191050
Country Of Origin LK
Weight (kg) 0.09

Features

  • They feature a unique nitrile formulation for safeguarding against abrasive material, while maintaining flexibility and resistance to grease and oil.
  • These gloves come with a layer of cotton jersey fabric, enhancing comfort by cushioning the hand and absorbing perspiration during extended use.
  • They offer a silicone-free design for reducing the surface defect risks, preventing the transfer of contaminants to metal surfaces before painting.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies