ANSELL 97-013 Activarmr Durable High Visibility Work Gloves

Item: AF6VJM
Model: 97-013
Cross Ref: 20KJ87
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$27.04
5% off
$25.69 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi Cut Grams 911
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 2
Coating Nitrile
Coating Coverage Palm
Coating Material Water Based Polyurethane, Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Orange
Cuff Knit
Cuff Style Knit
Cut Resistant Yes
Double Dipped No
En 388 Rating 4X32B
Fabric Weight 13 ga.
Fda Compliant No
Finish, Coating Smooth
Gauge 13 ga.
Glove Coating Color Orange
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9 3/4"
Glove Liner Material Intercept
Glove Performance High Dexterity
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material HPPE
Knit Material Color Orange
Latex-free No
Length 8 7/8"
Liner Material Polyester, Spandex, Technor
Silicone Free No
Size 9
Size-alpha M
Thickness 13 ga.
Thumb Style Wing
Touchscreen Compatible No

Shipping Information

Height (cm) 1.14
Length (cm) 22.54
Width (cm) 8.26
HS Code 6116105520
Weight (kg) 0.045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies