ANSELL 97-012 Activarmr High Visibility Multipurpose Gloves

Item: AF6VJG
Model: 97-012
Cross Ref: 20KJ82
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$12.75
5% off
$12.11 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi Cut Grams 304g
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 1
Coating Coverage Palm
Coating Material Smooth
Coating Texture Smooth
Coating Type Dipped
Color Orange
Cuff Style Knit
Double Dipped No
En 388 Rating 3131A
Fabric Weight 15 ga.
Fda Compliant No
Finger Coverage Full Fingered
Gauge 13 ga.
Glove Coating Color Orange
Glove Coating Coverage Palm
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 9"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Knit Material Nylon
Knit Material Color Orange
Latex-free Yes
Length 9"
Liner Material Nylon, Spandex
Series ACTIVARMR 97-012 Series
Silicone Free Yes
Size 7
Size-alpha XS
Thickness 15 ga.
Thumb Style Wing
Touchscreen Compatible No

Shipping Information

Height (cm) 1.19
Length (cm) 22.54
Width (cm) 8.26
HS Code 6116105520
Weight (kg) 0.0225

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies