ANSELL 97-008 Activarmr Nitrile Coating Cut Resistant Gloves

Item: AC6UFP
Model: 97-008
Cross Ref: 36H152
Check Availability
In Stock

Get it by Wednesday, Nov 18

Size
$28.69
5% off
$27.26 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 8160
Abrasion Resistant Yes
Ansi Cut Grams 627
Ansi Puncture Newtons 102N
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Coating Nitrile
Coating Coverage Palm
Coating Material Foam Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Black, Gray
Cuff Knit
Cuff Style Hook And Loop
Cut Resistant Yes
Double Dipped No
Fda Compliant No
Finish, Coating Smooth
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Length 9 1/2"
Glove Performance High Dexterity
Glove Style Knit
Included Reinforced Thumb Crotch No
Knit Material Kevlar
Knit Material Color Gray
Latex-free No
Liner Material Kevlar
Puncture Resistant Yes
Silicone Free No
Size S
Size-alpha S
Size-numeric 7
Thickness 15 ga.
Touchscreen Compatible No

Product Details

Ansell ActivArmr 97-008 nitrile coating cut resistant gloves are ideal for construction and metalworking tasks. They offer crucial hand protection, shielding workers from cuts and abrasions and ensuring safety & precision in high-risk environments.

Shipping Information

Height (cm) 5.59
Length (cm) 27.94
Width (cm) 12.19
HS Code 6116105520
Country Of Origin MX
Weight (kg) 0.0675

Features

  • They offer palm coverage with a smooth nitrile coating finish for a secure grip.
  • These gloves feature a Knit cuff for a comfortable fit.
  • They are cut-resistant with a 15-gauge Kevlar liner for enhanced protection against sharp objects and potential cuts.
  • These gloves are available in sizes of S, M, L and XL, offering a tailored fit for various users.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies