ANSELL 97-003 Activarmr Cut Resistant Gloves

Item: AB7YDN
Model: 97-003
Cross Ref: 24L246
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$38.33 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Resistant Yes
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 4
Ansi/isea Puncture Level 3
Coating Nitrile
Coating Coverage Palm
Coating Material Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Black, Blue
Cuff Hook And Loop
Cuff Style Hook And Loop
Cut Gun
Cut Resistant Yes
Double Dipped No
En 388 Rating 4X31D
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full Finger
Finish, Coating Smooth
Gauge 13 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Foam Nitrile
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 10 3/4"
Glove Performance High Dexterity
Included Reinforced Thumb Crotch No
Knit Material Intercept
Knit Material Color Blue
Latex-free No
Liner Material Kelvar, Stainless Steel
Puncture Resistant Yes
Series ACTIVARMR 97-003 Series
Silicone Free No
Size M
Size-numeric 9
Thickness 13 ga.
Thumb Style Straight
Touchscreen Compatible No

Product Details

Ansell ActivArmr 97-003 cut resistant gloves are used in metalworking, construction and glass handling operations. These gloves protect workers from cuts / abrasions and ensure safety and dexterity in high-risk environments.

Shipping Information

Height (cm) 27.43
Length (cm) 30.99
Width (cm) 13.72
HS Code 6116105530
Country Of Origin CN
Weight (kg) 0.135

Features

  • These ActivArmr Series gloves offer increased palm coverage for ease of holding objects.
  • They feature a smooth nitrile coating finish for a secure grip and abrasion resistance.
  • These gloves come with a hook-and-loop cuff style for easy adjustment.
  • They offer a Gunn cut style for enhanced cut resistance.
  • These gloves have a 13-gauge Kelvar / stainless steel liner to protect against sharp objects / potential cuts.
  • They are available in M, L and XL size variants and feature a straight thumb style for improved comfort and protection.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies