ANSELL 97-002 Activarmr Cut Resistant Gloves

Item: AA6DKN
Model: 97-002
Cross Ref: 13U884
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$64.12
5% off
$60.91 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 2325
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 1300
Ansi Puncture Newtons 58N
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 3
Ansi/isea Puncture Level 2
Coating Polyurethane Coating
Coating Coverage Palm
Coating Material Foam Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Black, Blue
Cuff Hook And Loop
Cuff Style Hook And Loop
Cut Gun
Cut Resistant Yes
Double Dipped No
En 388 Rating 4X21B
Fabric Weight 18 ga.
Fda Compliant No
Finger Style Full Finger
Finish, Coating Smooth
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 10"
Glove Liner Material Kevlar
Glove Performance High Dexterity
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Kevlar
Knit Material Color Blue
Latex-free No
Liner Material Dyneema
Puncture Resistant Yes
Silicone Free No
Size M
Size-numeric 9
Thickness 18 ga.
Thumb Style Straight
Touchscreen Compatible No

Product Details

Ansell ActivArmr 97-002 cut resistant gloves are used in manufacturing, construction and food processing applications to reduce the risk of cuts and lacerations for increased workplace safety. They offer enhanced hand protection against sharp objects.

Shipping Information

Height (cm) 1.27
Length (cm) 25.4
Width (cm) 11.94
HS Code 6216002600
Country Of Origin CN
Weight (kg) 0.0945

Features

  • They offer palm coverage with a smooth polyurethane finish for a secure grip and increased tactile sensitivity.
  • These gloves come in bold blue / black colour with a hook-and-loop cuff for easy adjustment.
  • They have a Gunn cut style and an 18-gauge Dyneema liner for improved cut resistance.
  • These gloves further feature a straight thumb style for enhanced comfort and protection.
  • They are available in size variants of M, L and XL for use as per user requirement.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies