-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Glove Protector |
|---|---|
| Color | Gray |
| Length | 10" |
| Material | Goatskin |
|---|---|
| Size | 9 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 13.46 |
| HS Code | 4203290000 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.09 |