Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 3 |
| Coating Coverage | Palm |
| Coating Material | Latex |
| Coating Texture | Rough |
| Coating Type | Dipped |
| Color | Blue, Gray |
| Cuff Style | Knit |
| Double-dipped | No |
| En 388 Rating | 2242B |
| Fabric Weight | 10 ga. |
| Fda Compliant | No |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Hand Style | Left And Right |
| Glove Length | 9 1/4" |
| Glove Liner Material | Cotton |
|---|---|
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Cotton |
| Knit Material Color | Gray |
| Latex-free | No |
| Liner Material | Cotton, Polyester |
| Silicone-free | Yes |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Thickness | 10 ga. |
| Thumb Style | Coated |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ASTM/EN 2242 |
Ansell ActivArmr 80-100 natural rubber latex coated gloves are used in industrial and mechanical applications. They offer protection against sharp objects, chemicals and abrasions, making them ideal for construction and metalworking operations.
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 8.89 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.08 |
