-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 5 |
| Ansi/isea Cut Level | 4 |
| Coating | Leather |
| Coating Material | Leather |
| Color | Green |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Gun |
| Cut Resistant | Yes |
| En 388 Rating | 4X43D |
| Finger Style | Full Finger |
| Gauge | 10 ga. |
| Glove Back Color | Gray |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Ambidextrous |
|---|---|
| Glove Style | Leather |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | Yes |
| Leather Glove Style | Leather Palm Knit |
| Leather Grade | Standard |
| Length | 9" |
| Liner Material | Kevlar |
| Puncture Resistant | Yes |
| Series | ACTIVARMR 70-765 Series |
| Size | 8 |
| Size- Alpha | M |
| Standards | En420, En388 |
| Suggested Use Environment | Dry |
| Thumb Style | Straight |
| Additional Hazard Protection | None |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 11.43 |
| HS Code | 6116938800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.13 |
