-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 1 |
| Base Coating Coverage | 3/4 |
| Base Coating Material | Nitrile |
| Coating Coverage | 3/4 |
| Coating Material | Textured |
| Coating Texture | Sandy |
| Color | White, Green |
| Cuff Style | Knit Wrist |
| Glove Coating Coverage | 3/4 |
| Glove Coating Material | Nitrile |
| Glove Construction | Cut And Sewn |
| Glove Features | Silicone Free |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 10 3/4" |
| Glove Style | Cut And Sewn |
| Knit Material | Interlock Cotton |
| Latex-free | No |
| Liner Material | Cotton |
| Series | EASY FLEX 47-200 Series |
| Silicone Free | Yes |
| Size | S |
| Size-alpha | S |
| Size-numeric | 7 |
| standard | ANSI/ASTM/EN388 2111A |
Ansell ActivArmr 47-200 white green nitrile coated gloves offer excellent grip and shield against oil, grease and chemicals. They are ideal for manufacturing, construction, automotive and heavy machinery jobs where hands require protection and a firm grip.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 11.43 |
| HS Code | 6116104820 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.05 |