ANSELL 28-360 Activarmr Nitrile Coating Cut Resistant Gloves

Item: AC6UPF
Model: 28-360
Cross Ref: 36J051
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$32.21
5% off
$30.60 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Coating Nitrile
Coating Coverage Full
Coating Material Nitrile
Coating Texture Smooth
Color Orange
Cuff Safety
Cut Resistant Yes
Finish, Coating Foam
Glove Coating Coverage Full
Glove Length 10"
Liner Material Cotton Blend, Kevlar
Silicone Free No
Size 8
Suggested Use Environment Oily

Product Details

Ansell ActivArmr 28-360 cut resistant gloves are safety equipment for industries where hand protection is mandatory in applications like manufacturing, construction, metalworking and automotive. They shield workers from potential harm caused by sharp objects, machinery and abrasive materials, reducing the risk of injuries like cuts and punctures.

Shipping Information

Height (cm) 19.05
Length (cm) 27.69
Width (cm) 12.7
HS Code 6116106500
Country Of Origin LK
Weight (kg) 0.1125

Features

  • These gloves have an ANSI / ISEA Abrasion Level of 4, ensuring outstanding durability against abrasion.
  • They offer smooth nitrile coating texture, ensuring a comfortable fit and a secure grip.
  • These gloves feature a 10-inch glove length, extending coverage to the wrist and lower arm.
  • They comply with FDA Regulation CFR 177.2600 for Food Contact, making them a safe choice for the food industry.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies