-
Select Country
- Source Now
Get it by Apr 22, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 3 |
| Ansi/isea Puncture Level | 3 |
| Coating | Nitrile |
| Coating Coverage | Full |
| Coating Finish | Smooth |
| Coating Material | Nitrile |
| Coating Texture | Smooth |
| Color | Black |
| Cuff | Safety |
| Cut | Clute |
| Cut Resistant | Yes |
|---|---|
| Finger Style | Full Finger |
| Glove Coating Coverage | Full |
| Glove Length | 10 1/2" |
| Liner Material | Kevlar |
| Puncture Resistant | Yes |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Suggested Use Environment | Oily |
| Thumb Style | Straight |
| standard | FDA 21 CFR177.2600 |
Ansell ActivArmr 28-359 nitrile coating cut-resistant gloves safeguard hands against cuts, abrasions and punctures, thereby reducing the risk of workplace injuries. They are ideal for manufacturing, construction, metalworking and automotive sectors, where workers face potential risks associated with sharp objects, machinery and abrasive materials.
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 13.97 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.11 |
