-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 3 |
| Coating | Nitrile |
| Coating Coverage | 3/4 |
| Coating Finish | Foamed |
| Coating Material | Nitrile |
| Coating Texture | Sandy |
| Color | Gold, Orange |
| Cuff | Safety |
| Cut | Clute |
| Cut Resistant | Yes |
|---|---|
| Finger Style | Full Finger |
| Glove Coating Coverage | 3/4 |
| Glove Length | 10" |
| Liner Material | Kevlar |
| Palm Material | Nitrile |
| Puncture Resistant | Yes |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Suggested Use Environment | Oily |
| Thumb Style | Wing |
| standard | ANSI/ASTM/EN |
Ansell ActivArmr 28-350 cut-resistant gloves safeguard workers from potential risks like cuts and abrasions during their daily tasks. They are ideal for manufacturing, construction, metalworking and automotive sectors.
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 14.22 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.09 |

