ANSELL Coated Nitrile Gloves, Gray White

Item: AF6RJT
Model: 11-800V
Cross Ref: 20GY46
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$10.00
5% off
$9.50 /unit (ex. VAT)
This product can only be shipped in multiples of 6
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi Cut Grams 230g
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 3
Coating Coverage Palm
Coating Material Smooth
Coating Texture Smooth
Color White, Gray
Cuff Style Knit
Gauge 15 ga.
Glove Coating Coverage Palm
Glove Coating Material Nitrile
Glove Length 8"
Length 8"
Liner Material Nylon
Silicone Free No
Size 7
Thumb Style Wing

Product Details

Ansell 11-800V Series gloves provide superior hand protection against various workplace hazards for handling sharp objects, chemicals and mechanical tasks. These gloves are used in the manufacturing, automotive, construction and chemical industries.

Shipping Information

Height (cm) 4.45
Length (cm) 31.75
Width (cm) 12.7
HS Code 6116105520
Weight (kg) 0.027

Features

  • They feature nylon for strength and resistance to wear, ensuring long-lasting performance.
  • These gloves have a knit wrist cuff type for a secure and comfortable fit that prevents dirt and debris from entering the glove for easy donning and doffing.
  • They come with a palm-only coating coverage for precise handling of objects while safeguarding the palm from abrasions and minor impacts.
  • These gloves offer superior grip and tactile sensitivity for added comfort and safety.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies