ADB HOIST RINGS MFG. Super Coil Hoist Rings

Item: CD6KTE
Model: 33716CT
Check Availability
In Stock

Get it by Tuesday, Oct 20

Load Capacity
$ /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Finish Black Oxide
Grade Grade 4140
Load Capacity 5000 lbs.
Material Alloy, Steel
Pivot 180°
Swivel Angle 360°
System Of Measurement Imperial
Thread Projection 4"
Thread Size 3/4"
Torque 100 lbs.-ft.

Shipping Information

Height (cm) 23.65
Length (cm) 8.89
Width (cm) 4.8
Country Of Origin US
Weight (kg) 0.4658

Certifications