-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Color | Green |
| Finish | Powder Coating |
| Hex Key Size | 5.56 mm |
| Load Capacity | 362.87 Kg |
| Material | Stainless Steel |
| Pivot | 0° |
|---|---|
| Swivel Angle | 360° |
| System Of Measurement | Metric |
| Thread Projection | 15 mm |
| Thread Size | M10 x 1.5 |
| Torque | 16 N-m |
| Height (cm) | 5.18 |
|---|---|
| Length (cm) | 7.14 |
| Width (cm) | 6.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.54 |