Get it by Oct 25, Friday
Payment
Delivery
Item | Hoist Ring |
---|---|
Finish | Black Oxide |
Inside Length | 3.88" |
Inside Width | 3.2" |
Load Capacity | 15000 lbs. |
Material | 4140 Alloy Steel |
Movement | 360 Deg. Swivels, 180 Deg. Pivots |
System Of Measurement | Imperial |
---|---|
Thickness | 1.25" |
Thread Length | 1.89" |
Thread Size | 1 1/4-7 |
Torque | 10 ft. lbs. |
Width | 6.5" |
Height (cm) | 29.51 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 6.4 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.2 |