ADB HOIST RINGS MFG. EN Guard Hoist Rings, Standard

ADB HOIST RINGS MFG. EN Guard Hoist Rings, Standard

Item: CD6KNB
Model: EN33112
Check Availability
In Stock

Get it by Nov 26, Tuesday

Load Capacity
Thread length
  • 550 lbs.
  • 800 lbs.
  • 1000 lbs.
  • 2500 Lbs.
  • 4000 lbs.
  • 5000 lbs.
  • 7000 lbs.
  • 8000 lbs.
  • 10000 lbs.
  • 15000 lbs.
  • 24000 lbs.
  • 30000 lbs.
  • 2250 lbs.
  • 0.56"
  • 0.75"
  • 1"
  • 1.2"
  • 0.95"
  • 1.45"
  • 1.88"
  • 2.63"
  • 2.96"
  • 1.06"
  • 1.25"
  • 1.5"
$ 150.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hoist Ring
Class 1
Grade B
Inside Length 1.57"
Inside Width 1.25"
Load Capacity 550 lbs.
Material 4140 Alloy Steel
Movement 360 Deg. Swivels, 180 Deg. Pivots
Overall Height 3.79"
System Of Measurement Imperial
Thickness 0.44"
Thread Length 0.56"
Thread Size 1/4-20
Torque 5 ft. lbs.
Width 2.29"

Shipping Information

Height (cm) 9.63
Length (cm) 5.82
Width (cm) 3.18
Country Of Origin US
Weight (kg) 0.23

Certifications